16 in. Plastic Lift & Turn Drain in Polished Chrome
Classics™ 16 in. Plastic Lift & Turn Drain in Polished Chrome
Frequently Purchased Together
Product Details
- Drain in tee
- 1-1/2" plastic tubing in PVC
- Fits most tubs 14" to 16" high
- Cast brass shoe plug
- Patented adjustable self-retaining rubber head gasket
Specifications
- Collection:
- Classics™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Connecting Pipe:
- Rigid
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- PVC
- Fits Pipe Size:
- 1-1/2 in
- Tub Depth:
- 16 in