This product requires certification to purchase.

16 in. Brass Trip Lever Drain in Polished Chrome

Gerber Plumbing

Classics™ 16 in. Brass Trip Lever Drain in Polished Chrome

  • Fast #
  • Part #GG0041807
  • Item #38302
  • Manufacturer Part #G0041807
4.7 out of 5 Customer Rating
Brand image
Gerber Plumbing

Classics™ 16 in. Brass Trip Lever Drain in Polished Chrome

  • Fast #
  • Part #GG0041807
  • Item #38302
  • Manufacturer Part #G0041807
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Gauge (metal)
20 ga
Tub Depth
16 in
Characteristics & Features
Collection
Classics™
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Connecting Pipe
Rigid
Drain Body Material
Brass
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Warranty & Product Information
UPC
671052500277