This product requires certification to purchase.

24 in. Plastic Lift & Turn Drain in Polished Chrome

Gerber Plumbing

Classics™ 24 in. Plastic Lift & Turn Drain in Polished Chrome

  • Fast #
  • Part #GG0041553
  • Item #1025905
  • Manufacturer Part #G0041553
4.9 out of 5 Customer Rating
Brand image
Gerber Plumbing

Classics™ 24 in. Plastic Lift & Turn Drain in Polished Chrome

  • Fast #
  • Part #GG0041553
  • Item #1025905
  • Manufacturer Part #G0041553
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Classics™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Connecting Pipe:
Rigid
Drain Body Material:
Plastic
IAPMO Listed:
No
Tub Depth:
24 in
UPC:
671052517336