This product requires certification to purchase.

Plastic Lift & Turn Drain in Polished Chrome

Gerber Plumbing

Classics™ Plastic Lift & Turn Drain in Polished Chrome

  • Fast #
  • Part #GG0041552
  • Item #347229
  • Manufacturer Part #G0041552
3.6 out of 5 Customer Rating
Brand image
Gerber Plumbing

Classics™ Plastic Lift & Turn Drain in Polished Chrome

  • Fast #
  • Part #GG0041552
  • Item #347229
  • Manufacturer Part #G0041552
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Solid Brass two-piece stopper
  • Self-retaining gasket
  • Patented adjustable self-retaining rubber head gasket
  • Cast brass shoe plug
  • Threaded NPT Ends (ANSI B1.20.1)
  • Forged Brass Body & EndCap
  • 100% Electronically Tested in Open & Closed Position at 80 PSI
  • Meets MSS SP-110 Standards
  • NSF 61-8 Certified (to 2 in)
  • FM, UL & CSA Approved
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
2-3/4 in
Characteristics & Features
Collection
Classics™
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Connecting Pipe
Rigid
Drain Body Material
Plastic
Warranty & Product Information
IAPMO Listed
Yes
UPC
671052517299