This product requires certification to purchase.

1.6 gpf Toilet Tank in White

Gerber Plumbing

Elite™ 1.6 gpf Toilet Tank in White

  • Fast #
  • Part #GGAL28890
  • Item #9651466
  • Manufacturer Part #GAL28890
4.4 out of 5 Customer Rating
Brand image
Gerber Plumbing

Elite™ 1.6 gpf Toilet Tank in White

  • Fast #
  • Part #GGAL28890
  • Item #9651466
  • Manufacturer Part #GAL28890
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 30
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 1.6 gpf (Gallons per Flush) Save Up to 13200 Gallons per Year (vs 3.5 gpf Toilet)
  • 12" Rough-In
  • Best-In-Class Fluidmaster® 400A Fill Valve for Durable Long Lasting Anti-Siphon Operation and Easy Replacement
  • 3" Flush Valve for Maximum Water Flow and Flushing Power
  • Corrosion Resistant Fluidmaster® Flapper for Long Lasting Operation and Easy Replacement
  • Chrome Metal Side Tank Lever with Solid Durable Brass Arm to Complement any Bathroom
  • Requires Certification
Dimensions & Measurements
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
Number of Pieces
1 Piece
Toilet Rough-In
12 in
Characteristics & Features
Bowl Only
No
Collection
Elite™
Handle Type
Trip Lever
Material
Vitreous China
Proposition 65
WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information: www.P65Warns.ca.gov
Tank Only
Yes
Toilet/Urinal Outlet
Floor
Toilet Type
Tank
Trip Lever Location
Left-Hand
Trip Lever Placement
Side
Warranty & Product Information
BAA Compliant
No
CEC Compliant
Not for Sale in CA
Type
GGAL28890
UPC
671052654383