This product requires certification to purchase.

Hot Washerless Cartridge

Gerber Plumbing

Hot Washerless Cartridge

  • Fast #
  • Part #GG0098710
  • Item #40880
  • Manufacturer Part #G0098710
5 out of 5 Customer Rating
Brand image
Gerber Plumbing

Hot Washerless Cartridge

  • Fast #
  • Part #GG0098710
  • Item #40880
  • Manufacturer Part #G0098710
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Washerless
  • Manufactured From Aramid and Other Synthetic Fibers Bonded with Nitrile Rubber (NBR)
  • Meets ASME B16.21 for 150# & 300# gaskets; Dimensions: ASME B16.5
  • Max Temperature: 750° F (400° C); Max Continuous Temperature: 460° F (240° C)
  • Max Pressure: 1595 PSI (110 Bar); Max Continuos Pressure: 725 (50 Bar)
  • Red Rubber gaskets (red to reddish orange, smooth):
  • Manufactured From Styrene-Butadiene (SBR)
  • Meets ASME B16.21 for 150# gaskets; Dimensions: ASME B16.5
  • Durometer Hardness: Shore A <PLUSMINUS/>5: 75
  • Bolts:
  • Requires Certification
Characteristics & Features
Cartridge Type
Hot
Faucet Part Type
Cartridge
Warranty & Product Information
UPC
671052539512