This product requires certification to purchase.

Left-Hand Trip Lever in White

Gerber Plumbing

Left-Hand Trip Lever in White

  • Fast #
  • Part #GG0099586
  • Item #7234904
  • Manufacturer Part #G0099586
5 out of 5 Customer Rating
Brand image
Gerber Plumbing

Left-Hand Trip Lever in White

  • Fast #
  • Part #GG0099586
  • Item #7234904
  • Manufacturer Part #G0099586
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Discontinued

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
Brand Model Compatibility:
28-193 Toilet Tank
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Material:
Plastic
Trip Lever Location:
Left-Hand
UL Listed:
No
UPC:
671052048076
WaterSense Labeled:
No