This product requires certification to purchase.

23-5/8 in. Drop-in Square Vitreous China Bathroom Sink in White

Gerber Plumbing

Logan Square™ 23-5/8 in. Drop-in Square Vitreous China Bathroom Sink in White

  • Fast #
  • Part #GG0012879
  • Item #4631140
  • Manufacturer Part #G0012879
4.6 out of 5 Customer Rating
Brand image
Gerber Plumbing

Logan Square™ 23-5/8 in. Drop-in Square Vitreous China Bathroom Sink in White

  • Fast #
  • Part #GG0012879
  • Item #4631140
  • Manufacturer Part #G0012879
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 20
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Collection:
Logan Square™
Color Finish Category:
Whites
Color Finish Name:
White
Faucet Center Size:
8 in
GSA Approved:
No
IAPMO Listed:
Yes
Length:
23-5/8 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
3 Hole
Shape:
Square
Sink Bowl Size:
17-1/4 in x 9-7/8 in
Sink Depth:
7-3/8 in
Sink Installation Type:
Drop-in
Sink Material:
Vitreous China
Sink Size Range:
20 in - 25.99 in
UPC:
671052046157
Width:
18-1/8 in