This product requires certification to purchase.

Long Face Plate Screw in Polished Chrome

Gerber Plumbing

Long Face Plate Screw in Polished Chrome

  • Fast #
  • Part #GG0090230
  • Item #962251
  • Manufacturer Part #G0090230
4.4 out of 5 Customer Rating
Brand image
Gerber Plumbing

Long Face Plate Screw in Polished Chrome

  • Fast #
  • Part #GG0090230
  • Item #962251
  • Manufacturer Part #G0090230
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • For trip lever
  • Suitable for Saturated Steam Service to 150 PSI
  • Double Off-Set Configuration with Conical Angled Disc
  • Available in Wafer (3" to 12") or Lug (3" to 24")
  • Stocked in Carbon by Stainless and All Stainless Steel Configurations
  • Dead-end Service Rated to Full 285 PSI Pressure Differential in the Preferred Flow Direction
  • Vacuum rated to 29.91 inHg (0.3750 Torr) +
  • Easy access reverse packing gland (up to 12 in)
  • ISO Top-works for Manual or Direct Mount Actuation (up to 12 in)
  • Low Maintenance
  • Requires Certification
Dimensions & Measurements
Length
2-1/4 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Part Type
Screw
Warranty & Product Information
ADA Compliant
No
UPC
671052533701