This product requires certification to purchase.

20-1/2 in. Drop-in Oval Vitreous China Bathroom Sink in White

Gerber Plumbing

LUXOVAL™ 20-1/2 in. Drop-in Oval Vitreous China Bathroom Sink in White

  • Fast #
  • Part #GG0012844
  • Item #35501
  • Manufacturer Part #G0012844
5 out of 5 Customer Rating
Brand image
Gerber Plumbing

LUXOVAL™ 20-1/2 in. Drop-in Oval Vitreous China Bathroom Sink in White

  • Fast #
  • Part #GG0012844
  • Item #35501
  • Manufacturer Part #G0012844
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 20
Unavailable
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Faucet Center Size
4 in
Length
20-1/2 in
Sink Depth
8-3/4 in
Sink Size Range
20 in - 25.99 in
Width
17-3/8 in
Characteristics & Features
Collection
LUXOVAL™
Color Finish Category
Whites
Color Finish Name
White
Number of Bowls
1
Number of Holes
3 Hole
Shape
Oval
Sink Installation Type
Drop-in
Sink Material
Vitreous China
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
ASME
ASME A112.19.2
CARB OTC LEED Compliant
No
CSA Certified
Yes
GSA Approved
No
IAPMO Listed
Yes
NSF Certified
No
UPC
671052001750