This product requires certification to purchase.

1.28 gpf Toilet Tank in White

Gerber Plumbing

Maxwell® 1.28 gpf Toilet Tank in White

  • Fast #
  • Part #GG0028970
  • Item #4500531
  • Manufacturer Part #G0028970
3.5 out of 5 Customer Rating
Brand image
Gerber Plumbing

Maxwell® 1.28 gpf Toilet Tank in White

  • Fast #
  • Part #GG0028970
  • Item #4500531
  • Manufacturer Part #G0028970
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Material: Vitreous china
  • Flow rate: 1.28 gpf
  • Flush valve: 3"
  • Color matched tank lever
  • Dual-fed siphon jet
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Documents

Dimensions & Measurements
Depth
7-1/16 in
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Height
14-1/2 in
Length
7-1/4 in
Width
17-1/4 in
Included Components
Toilet Seat Included
No
Characteristics & Features
Bowl Only
No
Collection
Maxwell®
Color Finish Category
Whites
Color Finish Name
White
Dual Flush
No
Flush Type
Gravity
Handle Material
Plastic
Handle Type
Lever
Material
Vitreous China
Spud Location
Rear
Tank Only
Yes
Toilet Type
Tank
Trip Lever Location
Right-Hand
Trip Lever Placement
Front
Valve Body Material
Brass
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A112.19.2
Application
Commercial
ASME
ASME A112.19.2
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45
EPA Compliant
Yes
GSA Approved
No
IAPMO Listed
Yes
MA Approved
No
NSF Certified
No
WaterSense Labeled
Yes
UPC
671052048939