This product requires certification to purchase.

Elongated Floor Mount Toilet Bowl in White

Gerber Plumbing

Maxwell® Elongated Floor Mount Toilet Bowl in White

  • Fast #
  • Part #GG0021975
  • Item #4493463
  • Manufacturer Part #G0021975
4 out of 5 Customer Rating
Brand image
Gerber Plumbing

Maxwell® Elongated Floor Mount Toilet Bowl in White

  • Fast #
  • Part #GG0021975
  • Item #4493463
  • Manufacturer Part #G0021975
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Material: Vitreous china
  • Elongated bowl
  • Flow rate: 1.28 gpf
  • Rough-in size: 4-1/4"
  • Seat not included
  • Glazed trapway: 2"
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
Application:
Commercial
BAA Compliant:
No
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Maxwell®
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
Yes
EPA Compliant:
Yes
Flush Type:
Gravity
GSA Approved:
No
IAPMO Listed:
Yes
MA Approved:
No
Material:
Vitreous China
NSF Certified:
No
Toilet Bowl Height:
16-9/16 in
Toilet Bowl Length:
27-3/4 in
Toilet Bowl Width:
14-9/16 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
4-1/4 in
Toilet Seat Included:
No
Toilet Type:
Bowl
Toilet/Urinal Outlet:
Rear
UPC:
671052048861