This product requires certification to purchase.

1.6 gpf Toilet Tank in White

Gerber Plumbing

Maxwell® SE 1.6 gpf Toilet Tank in White

  • Fast #
  • Part #GG0028170
  • Item #4138630
  • Manufacturer Part #G0028170
4.2 out of 5 Customer Rating
Brand image
Gerber Plumbing

Maxwell® SE 1.6 gpf Toilet Tank in White

  • Fast #
  • Part #GG0028170
  • Item #4138630
  • Manufacturer Part #G0028170
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 30
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Material: Vitreous china
  • Flow rate: 1.6 gpf
  • Dual-fed siphon jet
  • Color matched tank lever
  • 2" Flush Valve for Large Water Flow and Flushing Power
  • Large Fully Glazed Trapway for Clog-Free Waste Removal
  • Standard Height Round Front Bowl
  • Toilet Seat not Included
  • MaP Score: 600 g
  • Requires Certification
Dimensions & Measurements
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
Height
14-1/4 in
Length
8-3/4 in
Toilet Rough-In
12 in
Width
17-1/4 in
Included Components
Toilet Seat Included
No
Characteristics & Features
Bowl Only
No
Collection
Maxwell® SE
Color Finish Category
Whites
Color Finish Name
White
Dual Flush
No
Flush Type
Gravity
Handle Type
Lever
Material
Vitreous China
Tank Only
Yes
Toilet Type
Tank
Trip Lever Location
Left-Hand
Trip Lever Placement
Front
Warranty & Product Information
ADA Compliant
No
Application
Commercial
ASME
ASME A112.19.2
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
Yes
EPA Compliant
No
GSA Approved
No
IAPMO Listed
Yes
MA Approved
No
NSF Certified
No
UPC
671052048250