This product requires certification to purchase.

Elongated Floor Mount Toilet Bowl in White

Gerber Plumbing

Maxwell® SE HET Elongated Floor Mount Toilet Bowl in White

  • Fast #
  • Part #GGMX21962
  • Item #9651543
  • Manufacturer Part #GMX21962
4 out of 5 Customer Rating
Brand image
Gerber Plumbing

Maxwell® SE HET Elongated Floor Mount Toilet Bowl in White

  • Fast #
  • Part #GGMX21962
  • Item #9651543
  • Manufacturer Part #GMX21962
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 18
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Standard Height Elongated Bowl
  • 10", 12" & 14" Rough-In
  • Large 2" Fully Glazed Trapway for Clog-Free Waste Removal
  • Large Dual Fed Siphon Jet Increases the Speed of the Flush for a Quick and Clean Bowl Every Time
  • Double Nut Multi-Point Tank-to-Bowl Mounting System for Easy Tool-Free Installation
  • Color-Matched Front Mounted Tank Lever
  • 3" Flush Valve for Maximum Water Flow and Flushing Power
  • 1.6 gpf (Gallons per Flush) Save Up to 13200 Gallons per Year (vs 3.5 gpf Toilet)
  • Toilet Seat not Included
  • Requires Certification
Dimensions & Measurements
Bowl Height Range
14-15 in
Number of Pieces
1 Piece
Toilet Bowl Height
14-7/8 in
Toilet Bowl Length
18-9/16 in
Toilet Bowl Width
14-3/8 in
Toilet Rough-In
12 in
Included Components
Toilet Seat Included
No
Characteristics & Features
Bowl Only
Yes
Bowl Shape
Elongated
Collection
Maxwell® SE HET
Color Finish Category
Whites
Color Finish Name
White
Dual Flush
No
Flush Type
Gravity
Material
Vitreous China
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Tank Only
No
Toilet/Urinal Outlet
Floor
Toilet Installation
Floor Mount
Toilet Type
Bowl
Warranty & Product Information
ADA Compliant
No
Application
Commercial
ASME
ASME A112.19.2
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
EPA Compliant
Yes
GSA Approved
No
IAPMO Listed
Yes
MA Approved
No
NSF Certified
No
UPC
671052655861