This product requires certification to purchase.

19 in. Wall Mount Rectangular Vitreous China Bathroom Sink in White

Gerber Plumbing

Plymouth™ 19 in. Wall Mount Rectangular Vitreous China Bathroom Sink in White

  • Fast #
  • Part #GG0012314
  • Item #35191
  • Manufacturer Part #G0012314
5 out of 5 Customer Rating
Brand image
Gerber Plumbing

Plymouth™ 19 in. Wall Mount Rectangular Vitreous China Bathroom Sink in White

  • Fast #
  • Part #GG0012314
  • Item #35191
  • Manufacturer Part #G0012314
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Information
  • Requires Certification
  • ADA Compliant

Documents

Dimensions & Measurements
Faucet Center Size
4 in
Length
19 in
Sink Bowl Size
15 in x 10-3/4 in
Sink Depth
8-1/2 in
Sink Size Range
Less than 20 in
Width
17 in
Characteristics & Features
Collection
Plymouth™
Color Finish Category
Whites
Color Finish Name
White
Number of Bowls
1
Number of Holes
3 Hole
Shape
Rectangular
Sink Installation Type
Wall Mount
Sink Material
Vitreous China
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A112.19.2
Application
Residential
ASME
ASME A112.19.2
CARB OTC LEED Compliant
No
CSA Certified
Yes
GSA Approved
No
IAPMO Listed
Yes
NSF Certified
No
UPC
671052000531