This product requires certification to purchase.

Pop-Up Bath Drain Side Outlet Right or Left in Polished Chrome

Gerber Plumbing

Pop-Up Bath Drain Side Outlet Right or Left in Polished Chrome

  • Fast #
  • Part #GG0041809
  • Item #454542
  • Manufacturer Part #G0041809
3.3 out of 5 Customer Rating
Brand image
Gerber Plumbing

Pop-Up Bath Drain Side Outlet Right or Left in Polished Chrome

  • Fast #
  • Part #GG0041809
  • Item #454542
  • Manufacturer Part #G0041809
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
1-1/2 in
Gauge (metal)
17 ga
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Warranty & Product Information
IAPMO Listed
Yes
UPC
671052518654