This product requires certification to purchase.

Pop-Up Waste and Overflow Drain in Polished Chrome

Gerber Plumbing

Pop-Up Waste and Overflow Drain in Polished Chrome

  • Fast #
  • Part #GG0041800
  • Item #1026408
  • Manufacturer Part #G0041800
3.8 out of 5 Customer Rating
Brand image
Gerber Plumbing

Pop-Up Waste and Overflow Drain in Polished Chrome

  • Fast #
  • Part #GG0041800
  • Item #1026408
  • Manufacturer Part #G0041800
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Fits most tubs 14" to 16" high
  • 1-1/2" brass tubing in 17 and 20 gauges
  • Patented adjustable self-retaining rubber head gasket
  • Patented pre-adjustable linkage
  • Cast brass pop-up and shoe plug
  • Heavy duty, highly polished face plate
  • Extra long plunger stroke
  • Heavy duty cast red brass head, tee and shoe
  • Cast red brass coupling nuts supplied with 17 gauge tubing
  • Plated zinc coupling nuts supplied with 20 gauge tubing
  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome
IAPMO Listed:
No
Overflow Included:
Yes
Product Type:
Pop-Up Drain
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Strainer Diameter:
2-3/4 in
UPC:
671052517886