This product requires certification to purchase.

Solder Adapter Metal for 46-220 Series

Gerber Plumbing

Solder Adapter Metal for 46-220 Series

  • Fast #
  • Part #GG0090173
  • Item #4837964
  • Manufacturer Part #GG0090173
5 out of 5 Customer Rating
Brand image
Gerber Plumbing

Solder Adapter Metal for 46-220 Series

  • Fast #
  • Part #GG0090173
  • Item #4837964
  • Manufacturer Part #GG0090173
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Solder
End Connections
Solder
Characteristics & Features
Brand Model Compatibility
46-220 Series
Faucet Part Type
Adapter
Material
Metal
Warranty & Product Information
ADA Compliant
No
Application
Tub and Shower, Commercial
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
UPC
671052533633