This product requires certification to purchase.

Stem and Bonnet Assembly for 48-224-83

Gerber Plumbing

Stem and Bonnet Assembly for 48-224-83

  • Fast #
  • Part #GG0098674
  • Item #39651
  • Manufacturer Part #G0098674
3.5 out of 5 Customer Rating
Brand image
Gerber Plumbing

Stem and Bonnet Assembly for 48-224-83

  • Fast #
  • Part #GG0098674
  • Item #39651
  • Manufacturer Part #G0098674
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • For tub and shower
  • Manufactured From Aramid and Other Synthetic Fibers Bonded with Nitrile Rubber (NBR)
  • Meets ASME B16.21 for 150# & 300# gaskets; Dimensions: ASME B16.5
  • Max Temperature: 750° F (400° C); Max Continuous Temperature: 460° F (240° C)
  • Max Pressure: 1595 PSI (110 Bar); Max Continues Pressure: 725 (50 Bar)
  • Red Rubber gaskets (red to reddish orange, smooth):
  • Manufactured From Styrene-Butadiene (SBR)
  • Meets ASME B16.21 for 150# gaskets; Dimensions: ASME B16.5
  • Durometer Hardness: Shore A <PLUSMINUS/>5: 75
  • Bolts:
  • Requires Certification
Characteristics & Features
Brand Model Compatibility
48-224-83
Cartridge Type
Cold
Faucet Part Type
Stem
Stem Type
Cold
Warranty & Product Information
Application
Faucet Repair
IAPMO Listed
No
UPC
671052539406