Stem Assembly for 40, 41, 42, 43 and 700
Stem Assembly for 40, 41, 42, 43 and 700
Package Quantity Info:
Each: 1 Case: 25-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- 40, 41, 42, 43 and 700
- Faucet Part Type:
- Stem
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 671052539635
- WaterSense Labeled:
- No