1/2 in. NPT Rough-In Valve
Treysta® 1/2 in. NPT Rough-In Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Installed rough-in can be pressure tested to 150PSI (air or water), mixed or isolated inlets, using included pressure test plug
- Accommodates standard, back-to-back, and thin wall installations
- Includes forged valve body, plaster guard and innovative pressure test cap
- Treysta has a solution for “with” and “without” stops, and accommodates back-to-back installations and reversed hot and cold inlets, as well as IPS / sweat, Crimp PEX, and Cold Expansion PEX
- Treysta features quarter-turn service stops that open and close with a flat head screw driver in the slot or pliers on the flat sides for ease of maintenance
- The unique, reversible test plug accommodates full system tests, as well as hot, cold, and cross-flow tests
- With an easy-access mounting system and an innovative plaster guard with integrated depth indexing, Treysta is engineered to install smooth and quick
- Treysta cartridge ships with trim, sold separately (GA510015)
- Treysta uses a common platform of pressure balance cartridge for all configurations, meaning that a single cartridge fits in all valve bodies
- The compact, brass-forged body of the valve features integrated mounting holes for a firm and secure hold, and the flat plane of the plaster guard allows it to install level with the wall
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Brand Model Compatibility:
- TC Series Tub/Shower Trim Kits without Diverter on Valve
- Built-in Stops:
- Yes
- Cartridge Type:
- Ceramic Disc
- Collection:
- Treysta®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Rough Brass
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- PEX, Sweat
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Tub and Shower Faucet
- Faucet Valve Type:
- Treysta™ Ceramic Disc
- Fitting Size 1:
- 1/2 in
- Height:
- 5-1/16 in
- IAPMO Listed -:
- Yes
- Length:
- 7-1/4 in
- Material:
- Brass
- Number of Handles:
- Single Handle
- Origin:
- Global
- Pressure - Maximum:
- 150 psi
- Stem Type:
- Hot and Cold
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Trim Type:
- Transfer & Diverter
- Valve Type:
- Rough-In Valve
- WaterSense Labeled:
- No