This product requires certification to purchase.

Elongated Toilet Bowl in White

Gerber Plumbing

Ultra Flush® Elongated Toilet Bowl in White

  • Fast #
  • Part #GGUF21374
  • Item #8988746
  • Manufacturer Part #GUF21374
5 out of 5 Customer Rating
Brand image
Gerber Plumbing

Ultra Flush® Elongated Toilet Bowl in White

  • Fast #
  • Part #GGUF21374
  • Item #8988746
  • Manufacturer Part #GUF21374
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 18
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Material: Vitreous china
  • Elongated bowl
  • Flow rate: 1.6 gpf
  • Rough-in size: 4-1/4"
  • Seat not included
  • Requires Certification
Dimensions & Measurements
Bowl Height Range
14-15 in
Toilet Bowl Height
14-1/2 in
Toilet Bowl Length
30-1/2 in
Toilet Bowl Width
14-1/2 in
Toilet Rough-In
4-1/4 in
Characteristics & Features
Bowl Only
Yes
Bowl Shape
Elongated
Collection
Ultra Flush®
Color Finish Category
Whites
Color Finish Name
White
Dual Flush
Yes
Material
Vitreous China
Tank Only
No
Toilet/Urinal Outlet
Wall
Toilet Type
Bowl
Warranty & Product Information
ADA Compliant
No
Application
Commercial
ASME
ASME A112.19.2
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
GSA Approved
No
IAPMO Listed
Yes
MA Approved
No
Type
GG0021374
UPC
671052656486