This product requires certification to purchase.

1.6 gpf Toilet Tank in White

Gerber Plumbing

Viper™ 1.6 gpf Toilet Tank in White

  • Fast #
  • Part #GGVP28595
  • Item #5058845
  • Manufacturer Part #GVP28595
5 out of 5 Customer Rating
Brand image
Gerber Plumbing

Viper™ 1.6 gpf Toilet Tank in White

  • Fast #
  • Part #GGVP28595
  • Item #5058845
  • Manufacturer Part #GVP28595
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Material: Vitreous china
  • Flow rate: 1.6 gpf
  • Dual-fed siphon jet
  • Color matched tank lever
  • Requires Certification
Dimensions & Measurements
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
Length
7-1/8 in
Toilet Rough-In
10 in
Width
18-1/4 in
Characteristics & Features
Collection
Viper™
Color Finish Category
Whites
Color Finish Name
White
Dual Flush
No
Flush Type
Siphon Jet
Handle Material
Metal
Handle Type
Trip Lever
Material
Vitreous China
Toilet Type
Tank
Trip Lever Location
Left-Hand
Trip Lever Placement
Front
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.19.2
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
Yes
EPA Compliant
No
GSA Approved
No
IAPMO Listed
Yes
MA Approved
No
NSF Certified
No
WaterSense Labeled
No
UPC
671052632343