This product requires certification to purchase.

20-7/8 x 17-3/4 in. Rectangular Drop-in Bathroom Sink in White

Gerber Plumbing

Wicker Park™ 20-7/8 x 17-3/4 in. Rectangular Drop-in Bathroom Sink in White

  • Fast #
  • Part #GG0012892
  • Item #7301105
  • Manufacturer Part #G0012892
5 out of 5 Customer Rating
Brand image
Gerber Plumbing

Wicker Park™ 20-7/8 x 17-3/4 in. Rectangular Drop-in Bathroom Sink in White

  • Fast #
  • Part #GG0012892
  • Item #7301105
  • Manufacturer Part #G0012892
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Length
20-7/8 in
Sink Bowl Size
16-7/8 in x 10-7/8 in
Sink Size Range
20 in - 25.99 in
Width
17-3/4 in
Characteristics & Features
Collection
Wicker Park™
Color Finish Category
Whites
Color Finish Name
White
Number of Bowls
1
Number of Holes
1 Hole
Shape
Rectangular
Sink Installation Type
Drop-in
Sink Material
Vitreous China
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
ASME
ASME A112.19.2
CARB OTC LEED Compliant
No
CSA Certified
Yes
GSA Approved
No
IAPMO Listed
Yes
UPC
671052644889