This product requires certification to purchase.

24 in. Plastic and Wood Broom in Black

GF Lasswell Company

24 in. Plastic and Wood Broom in Black

  • Fast #
  • Part #G2024SL
  • Item #10114089
  • Manufacturer Part #3120112
3.9 out of 5 Customer Rating
GF Lasswell Company

24 in. Plastic and Wood Broom in Black

  • Fast #
  • Part #G2024SL
  • Item #10114089
  • Manufacturer Part #3120112
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Length
24 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Material
Plastic, Wood
Warranty & Product Information
UPC
351621636834