This product requires certification to purchase.

32 in. Towel Bar in Satin Nickel

Ginger

Chelsea 32 in. Towel Bar in Satin Nickel

  • Fast #
  • Part #GG1104SN
  • Item #1344588
  • Manufacturer Part #G1104/SN
4 out of 5 Customer Rating
Brand image
Ginger

Chelsea 32 in. Towel Bar in Satin Nickel

  • Fast #
  • Part #GG1104SN
  • Item #1344588
  • Manufacturer Part #G1104/SN
4 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Available Finishes: Polished Chrome, Polished Nickel, Satin Nickel, Polished Brass & Oil Rubbed Bronze-Hand Relieved
  • Solid Brass Construction
  • Complements Chelsea product series
  • 3" projection
  • Requires Certification
Dimensions & Measurements
Length
32 in
Characteristics & Features
Collection
Chelsea
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Installation Type
Wall Mount
Material
Brass
Mount Type
Wall
Number of Bars
1
Proposition 65
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Warranty & Product Information
ADA Compliant
No
UPC
736752778590