32 in. Towel Bar in Polished Nickel
Chelsea 32 in. Towel Bar in Polished Nickel
Product Details
Product Details
- Available Finishes: Polished Chrome, Polished Nickel, Satin Nickel, Polished Brass & Oil Rubbed Bronze-Hand Relieved
- Solid Brass Construction
- Complements Chelsea product series
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 2-563/1000
- Collection:
- Chelsea
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 3-63/1000
- Hardware Included:
- Yes
- Height:
- 2-563/1000
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 32
- Material:
- Brass
- Mount Type:
- Wall
- Projection:
- 3-63/1000
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- UPC:
- 736752712976
- Width:
- 30-1/2