This product requires certification to purchase.

16 x 25 x 1 in. MERV 10 Pleated Air Filter

Glasfloss Industries

Zline® 16 x 25 x 1 in. MERV 10 Pleated Air Filter

  • Fast #
  • Part #GZLP16251
  • Item #1006715
  • Manufacturer Part #ZLP16251
5 out of 5 Customer Rating
Brand image
Glasfloss Industries

Zline® 16 x 25 x 1 in. MERV 10 Pleated Air Filter

  • Fast #
  • Part #GZLP16251
  • Item #1006715
  • Manufacturer Part #ZLP16251
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Electrostatically charged fibers increase initial efficiency
  • Made with 100% synthetic media
  • Media will not support microbial growth
  • MERV 10
  • Requires Certification

Documents

Dimensions & Measurements
Depth
1 in
Height
25 in
Size
16 in x 25 in x 1 in
Width
16 in
Characteristics & Features
Collection
Zline®
Disposable
No
Filter Type
Pleated
Material
Synthetic Fiber
MERV Rating
10
Warranty & Product Information
IAPMO Listed
No
Product Type
Air Filter