This product requires certification to purchase.

1/2 HP 115V Cast Iron Stainless Steel Submersible Sump Pump

Glentronics

1/2 HP 115V Cast Iron Stainless Steel Submersible Sump Pump

  • Fast #
  • Part #GS3050NS
  • Item #4341972
  • Manufacturer Part #S3050-NS
3.7 out of 5 Customer Rating
Brand image
Glentronics

1/2 HP 115V Cast Iron Stainless Steel Submersible Sump Pump

  • Fast #
  • Part #GS3050NS
  • Item #4341972
  • Manufacturer Part #S3050-NS
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Cord Length
10 ft
Depth
6-3/10 in
Discharge
2 in
Height
13-2/5 in
Characteristics & Features
Corded Cordless
Corded
Pump Body Material
Stainless Steel
Electrical & Operational Information
AMP
4.3
Horsepower
1/2 hp
Volts
115V
Warranty & Product Information
CSA Certified
Yes
NSF Certified
No
Product Type
Submersible
UL Listed
No
UPC
717301122309