This product requires certification to purchase.

12V 100A Maintenance Free Battery

Glentronics

12V 100A Maintenance Free Battery

  • Fast #
  • Part #GB12100
  • Item #9055208
  • Manufacturer Part #B12-100
5 out of 5 Customer Rating
Brand image
Glentronics

12V 100A Maintenance Free Battery

  • Fast #
  • Part #GB12100
  • Item #9055208
  • Manufacturer Part #B12-100
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available
    8  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • The Pro Series™ battery is designed to be drained and recharged, and will last longer and perform better than automotive or deep cycle batteries in this application
  • Requires Certification
Dimensions & Measurements
Height
9-19/64 in
Length
12 in
Width
6-1/2 in
Characteristics & Features
Brand Model Compatibility
Glentronics Sump Pumps 1APP3, 4NE46, 4CUK2, and 4CUK4
Electrical & Operational Information
AMP
90
Volts
12V
Warranty & Product Information
Type
GB12100
UPC
717301122477