This product requires certification to purchase.

360 Degree Water Sensor with PWA2 Audible Water Alarm

Glentronics

360 Degree Water Sensor with PWA2 Audible Water Alarm

  • Fast #
  • Part #GPSWS360
  • Item #11755084
  • Manufacturer Part #PS-WS360
4.6 out of 5 Customer Rating
Brand image
Glentronics

360 Degree Water Sensor with PWA2 Audible Water Alarm

  • Fast #
  • Part #GPSWS360
  • Item #11755084
  • Manufacturer Part #PS-WS360
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Patented 360 Degree sensing technology
  • Use with the Pro Series Pwa2 water alarm and the Pro Series Connect Wifi2 Module Ps-Wifi2
  • When water reaches the water sensor an audible alarm will sound on the connected device
  • The sensor is only 1/2" thick, making it perfect for monitoring in tight spaces
  • Requires Certification

Documents

Dimensions & Measurements
Cord Length
20 ft
Height
5-1/4 in
Width
2-3/4 in
Warranty & Product Information
Type
GPSWS360
UPC
717301123320