This product requires certification to purchase.

9V Battery Operated Water Alarm

Glentronics

9V Battery Operated Water Alarm

  • Fast #
  • Part #GPWA2
  • Item #9055209
  • Manufacturer Part #PWA2
3.7 out of 5 Customer Rating
Brand image
Glentronics

9V Battery Operated Water Alarm

  • Fast #
  • Part #GPWA2
  • Item #9055209
  • Manufacturer Part #PWA2
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Requires a 9V battery, sold separately
  • Detects water only 1/32" deep
  • Sensor has a 6' wire so it can be extended into a sump pit or mounted on a wall
  • Loud 110dB alarm, which can sound for up to 72 hours
  • Battery-saver feature
  • Requires Certification

Documents

Electrical & Operational Information
Decibel Rating (dB)
110 dB
Power Source
Battery
Volts
9V
Warranty & Product Information
UL Listed
No
UPC
717301123313