This product requires certification to purchase.

ABS High Water Sensor Accessory for VSC2 and 1APP4 Controller

Glentronics

ABS High Water Sensor Accessory for VSC2 and 1APP4 Controller

  • Fast #
  • Part #GPSWS
  • Item #7865713
  • Manufacturer Part #PS-WS
4.4 out of 5 Customer Rating
Brand image
Glentronics

ABS High Water Sensor Accessory for VSC2 and 1APP4 Controller

  • Fast #
  • Part #GPSWS
  • Item #7865713
  • Manufacturer Part #PS-WS
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Cord Length
10 ft
Height
3 in
Length
1-1/2 in
Width
1 in
Characteristics & Features
Brand Model Compatibility
VSC2 and 1APP4 Controller
Material
Plastic
Material Type
ABS
Electrical & Operational Information
Maximum Temperature
104
Warranty & Product Information
UL Listed
No
UPC
717301122583