Wall Safe Plus Recessed Electric Hotel Room Safe with Two 3/4 in. Steel Locking Bolts in Off White
Wall Safe Plus Recessed Electric Hotel Room Safe with Two 3/4 in. Steel Locking Bolts in Off White
Product Details
Product Details
- Cold Rolled Steel Body
- ADA Compliant Illuminated Keypad
- 8 digit user code
- 6 3/4" diameter locking bolts
- Emergency openings by electronic override or manual key
- 504 event audit trail
- pre drilled holes for easy installation
- high security manual key
- durable powder coat finish
Documents
Specifications
- Battery Size:
- AA
- Color Finish Name:
- Off White
- Depth:
- 6-1/2 in
- Height:
- 18 in
- Length:
- 14-1/4 in
- Material:
- Steel
- Tool Type:
- Safe
- UPC:
- 752830535206