This product requires certification to purchase.

5/8 in. Connector

Global Smartlock Group

5/8 in. Connector

  • Fast #
  • Part #GUNST5800
  • Item #7737619
  • Manufacturer Part #UNST5800
4.7 out of 5 Customer Rating
Brand image
Global Smartlock Group

5/8 in. Connector

  • Fast #
  • Part #GUNST5800
  • Item #7737619
  • Manufacturer Part #UNST5800
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Connects same sized copper/aluminum tube to copper/aluminum tube
  • Connect tube to tube without brazing
  • Positioning strip aligns all components for easy insertion of tube
  • Compatible with all refrigerant gases
  • No limit on pressure and temperature range due to metal to metal sealing technology
  • Over torque prevention design
  • Requires Certification
Dimensions & Measurements
End Connection 1
Compression
End Connection 2
Compression
End Connection 3
Compression
End Connections
Compression
Fitting Size 1
5/8 in
Fitting Size 2
5/8 in
Fitting Sizes
5/8 in
Length
2-59/125 in
Width
1-181/1000 in
Characteristics & Features
Color Finish Name
Red
Material
Aluminum Alloy
Warranty & Product Information
Product Type
Straight Union
UPC
850024172173