This product requires certification to purchase.

7-3/10 x 1-13/100 in. 15W LED Recessed Housing & Trim in White

Globalux Lighting

LDL2S™ Series 7-3/10 x 1-13/100 in. 15W LED Recessed Housing & Trim in White

  • Fast #
  • Part #GLDL2S615120D930WH
  • Item #9791550
  • Manufacturer Part #LDL2S-6-15-120D-930-WH
3.3 out of 5 Customer Rating
Brand image
Globalux Lighting

LDL2S™ Series 7-3/10 x 1-13/100 in. 15W LED Recessed Housing & Trim in White

  • Fast #
  • Part #GLDL2S615120D930WH
  • Item #9791550
  • Manufacturer Part #LDL2S-6-15-120D-930-WH
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • High-transmission (white) acrylic lens with excellent distribution and uniformity
  • Full distribution LED luminaire
  • 120V AC with driver on board technology
  • 10-100% dimming, compatible with most dimming switches in the market
  • Can be retrofit into most 5" or 6" recessed down-lights or surface mounted for new construction applications
  • Designed for a 50,000 hour life
  • Available in 3000K or 4000K Kelvin temperatures
  • Environmentally friendly - contains no mercury or other hazardous
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Diameter
7-3/10 in
Height
1-13/100 in
Weight
0.75 lb
Width
7-3/10 in
Characteristics & Features
Collection
LDL2S™ Series
Color Finish Category
Whites
Color Finish Name
White
Color Temperature
3000
Dimmable
Yes
Light Bulb Type
LED
Lighting Direction
Down Lighting
Material
Steel
Number of Lights
1
Electrical & Operational Information
Lumens
990
Number Of Hours
30000 hr
Volts
120V
Watts
15 W
Warranty & Product Information
Energy Star Compliant
Yes
ETL Listed
Yes