This product requires certification to purchase.

Heath Zenith Metal Wired Lighted Push Doorbell Button

Globe Electric Company

Heath Zenith Metal Wired Lighted Push Doorbell Button

  • Fast #
  • Part #G91009254
  • Item #10771249
  • Manufacturer Part #91009254
4.6 out of 5 Customer Rating
Brand image
Globe Electric Company

Heath Zenith Metal Wired Lighted Push Doorbell Button

  • Fast #
  • Part #G91009254
  • Item #10771249
  • Manufacturer Part #91009254
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Surface mount - this doorbell push-button can be easily installed on almost any wall or flat surface area
  • Specs - 2-89/100 in L, 2-9/100 in distance between screw holes
  • Maximum voltage - when installing and using this lighted push-button doorbell, do not exceed 16V
  • Lighted - the built-in light makes finding the doorbell button a breeze, especially in darker settings
  • Warranty - this push-button doorbell is guaranteed with a 1 yr limited manufacturer's warranty
  • Covered by a 1 year limited manufacturer warranty
  • Requires Certification
Dimensions & Measurements
Depth
13/20 in
Height
2-89/100 in
Length
3/4 in
Width
19/25 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Material
Metal
Warranty & Product Information
Type
G91009254
UPC
058219225745