This product requires certification to purchase.

1/2 in. 200F 5.6K Quick Response, Standard Coverage and Upright Sprinkler Head in Plain Brass

Globe Fire Sprinkler Corporation

FireLock™ Model V2704 1/2 in. 200F 5.6K Quick Response, Standard Coverage and Upright Sprinkler Head in Plain Brass

  • Fast #
  • Part #GGL561520001
  • Item #2151067
  • Manufacturer Part #GL561520001
4.9 out of 5 Customer Rating
Brand image
Globe Fire Sprinkler Corporation

FireLock™ Model V2704 1/2 in. 200F 5.6K Quick Response, Standard Coverage and Upright Sprinkler Head in Plain Brass

  • Fast #
  • Part #GGL561520001
  • Item #2151067
  • Manufacturer Part #GL561520001
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
MPT
End Connections
MPT
Height
19-5/8 in
K-Factor
5.6
Length
2-15/16 in
Pressure - Maximum
500 psi
Thread Size
1/2 in
Width
39-3/8 in
Characteristics & Features
Collection
FireLock™ Model V2704
Color Finish Category
Brass Tones
Color Finish Name
Plain Brass
Installation Type
Ceiling Mount
Material
Nickel, Brass, Bronze, Stainless Steel
Material Type
Beryllium
Proposition 65
WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Electrical & Operational Information
Maximum Temperature
200
Warranty & Product Information
Application
Commercial
FM Approved
Yes
Product Type
Quick Response, Standard Coverage, Upright
UL Listed
Yes