This product requires certification to purchase.

1/2 in. NPT 200F 5.6 K-Factor Quick Response Pendent Sprinkler Head in White

Globe Fire Sprinkler Corporation

GL Series 1/2 in. NPT 200F 5.6 K-Factor Quick Response Pendent Sprinkler Head in White

  • Fast #
  • Part #GGL560120003
  • Item #2444177
  • Manufacturer Part #GL560120003
5 out of 5 Customer Rating
Brand image
Globe Fire Sprinkler Corporation

GL Series 1/2 in. NPT 200F 5.6 K-Factor Quick Response Pendent Sprinkler Head in White

  • Fast #
  • Part #GGL560120003
  • Item #2444177
  • Manufacturer Part #GL560120003
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MPT
End Connections
MPT
K-Factor
5.6
Length
2-1/4 in
Pressure - Maximum
175 psi
Thread Size
1/2 in
Characteristics & Features
Collection
GL Series
Color Finish Category
Whites
Color Finish Name
White
Proposition 65
WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Electrical & Operational Information
Maximum Temperature
200
Warranty & Product Information
FM Approved
Yes
Product Type
Quick Response, Pendant
UL Listed
Yes