This product requires certification to purchase.

Size L Plastic Coverall in Blue (Case of 25)

Glove Safe

Size L Plastic Coverall in Blue (Case of 25)

  • Fast #
  • Part #GSMS120BFRLG
  • Item #10130096
  • Manufacturer Part #SMS120-BFR LG
5 out of 5 Customer Rating
Brand image
Glove Safe

Size L Plastic Coverall in Blue (Case of 25)

  • Fast #
  • Part #GSMS120BFRLG
  • Item #10130096
  • Manufacturer Part #SMS120-BFR LG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Fire retardant blue SMS coveralls (spunbond-meltblown-spunbond)
  • Open wrists and ankles, no hood and no boots
  • 3 layer blue FR SMS nonwoven polypropylene
  • High breathability and excellent comfort
  • Effective protection against hazardous dry particles and light liquid sprays
  • Single-use flame resistant protective clothing for use over primary flame resistant protective clothing
  • Requires Certification

Documents

Dimensions & Measurements
Clothing Size
L
Package Quantity
Case of 25
Characteristics & Features
Color Finish Name
Blue
Material
Plastic
Material Type
Polypropylene
Warranty & Product Information
ASTM
ASTM D-6413
Product Type
Coverall