This product requires certification to purchase.

60W Universal Dimmable LED Power Supply, 24V

GM Lighting

LineDRIVE 60W Universal Dimmable LED Power Supply, 24V

  • Fast #
  • Part #GLDXDUNV6024
  • Item #10393094
  • Manufacturer Part #LD-XD-UNV60-24
5 out of 5 Customer Rating
Brand image
GM Lighting

LineDRIVE 60W Universal Dimmable LED Power Supply, 24V

  • Fast #
  • Part #GLDXDUNV6024
  • Item #10393094
  • Manufacturer Part #LD-XD-UNV60-24
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Output - class 2, 24V DC, constant voltage
  • Input - 120V/277V
  • Dimmable - TRIAC, ELV, MLV, 0-10V, PWM dimming
  • Minimum dimming - 1%
  • Stable operation, flicker-free dimming
  • Compatible with typical phase dimmers and 0-10V controls
  • Integrated wiring compartments with separate line voltage and low voltage sections
  • Line voltage compartment meets NEC code, up to three 12 AWG conductors
  • Over current, over voltage and over temperature protection
  • Requires Certification
Dimensions & Measurements
Height
1-59/100 in
Length
8-29/100 in
Width
4-1/10 in
Characteristics & Features
Collection
LineDRIVE
Dimmable
Yes
Electrical & Operational Information
AMP
2.5
Volts
24VDC
Watts
60 W
Warranty & Product Information
Type
GLDXDUNV6024
UL Listed
Yes
UPC
849951019057