This product requires certification to purchase.

3W LED Under Cabinet/Task Lighting in White

GM Lighting

LTR-P Pro Series 3W LED Under Cabinet/Task Lighting in White

  • Fast #
  • Part #GLTRP24V30W30K16
  • Item #9406744
  • Manufacturer Part #LTR-P-24V-3.0W-30K-16
4.1 out of 5 Customer Rating
Brand image
GM Lighting

LTR-P Pro Series 3W LED Under Cabinet/Task Lighting in White

  • Fast #
  • Part #GLTRP24V30W30K16
  • Item #9406744
  • Manufacturer Part #LTR-P-24V-3.0W-30K-16
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 12VDC or 24VDC models
  • 2400K, 2700K, 3000K, 3500K, 4000K and 5000K color temps
  • Remote control with GM's LUXcontrol™ app and controllers
  • Dry location
  • 120 LEDs per meter
  • Cut table every 2"
  • Custom lengths available - consult factory
  • Premium diodes
  • Dimmable
  • 3M adhesive back
  • Requires Certification
Dimensions & Measurements
Height
39/100 in
Length
16 ft
Width
39/100 in
Characteristics & Features
Collection
LTR-P Pro Series
Color Finish Category
Whites
Color Finish Name
White
Color Temperature
3000
Dimmable
Yes
Light Bulb Type
LED
Electrical & Operational Information
Lumens
242
Volts
12/24V
Watts
3 W
Warranty & Product Information
ETL Listed
Yes
UL Listed
Suitable for Dry Locations
UPC
849951013475