1250 ml Cranberry Scent Luxury Foam Handwash (Case of 4)
1250 ml Cranberry Scent Luxury Foam Handwash (Case of 4)
Package Quantity Info:
Case: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- For general-purpose cleaning
- Smooth, pre-lathered foam for convenience
- GOJO sanitary Sealed™ refill helps lock out germs
- Fresh dispensing valve with each refill
- USDA certified biobased product
- Remove cartridge on refill for easy recycling
- Refreshing cranberry fragrance
- Ecologo® certified to standard name UL 2784
Documents
Specifications
- Application:
- Commercial
- Capacity:
- 1250 mL
- Color Finish Category:
- Whites
- Color Finish Name:
- White, Grey
- Depth:
- 3-89/100
- Green Seal Certified:
- No
- Height:
- 8-38/100
- Package Quantity:
- Case of 4
- Size:
- 1250 mL
- UPC:
- 073852284324
- Width:
- 7-1/2