This product requires certification to purchase.

AC Energy Installation Kit

GOJO

AC Energy Installation Kit

  • Fast #
  • Part #G8501ACKIT01
  • Item #9380558
  • Manufacturer Part #8501-AC-KIT-01
5 out of 5 Customer Rating
Brand image
GOJO

AC Energy Installation Kit

  • Fast #
  • Part #G8501ACKIT01
  • Item #9380558
  • Manufacturer Part #8501-AC-KIT-01
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 324
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Robust, powder-coated steel construction for impact and corrosion resistance
  • For use in areas where electrical outlets are available
  • Requires Certification

Documents

Dimensions & Measurements
Height
5 in
Length
8-7/8 in
Width
5-1/8 in
Characteristics & Features
Brand Model Compatibility
CXT and CXI platforms
Color Finish Category
Blacks
Color Finish Name
Black
Warranty & Product Information
Green Seal Certified
No
Product Type
Installation Kit
Type
G8501ACKIT01