This product requires certification to purchase.

Installation Kit for CXI™ 8520-01 (Pack of 2)

GOJO

CXi/CXt Installation Kit for CXI™ 8520-01 (Pack of 2)

  • Fast #
  • Part #G8501ACKIT02
  • Item #9380555
  • Manufacturer Part #8501-AC-KIT-02
5 out of 5 Customer Rating
Brand image
GOJO

CXi/CXt Installation Kit for CXI™ 8520-01 (Pack of 2)

  • Fast #
  • Part #G8501ACKIT02
  • Item #9380555
  • Manufacturer Part #8501-AC-KIT-02
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 324
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 2 kits per case; each kit powers 2 dispensing fixtures
  • For use in areas where electrical outlets are available
  • Robust, powder-coated steel construction for impact and corrosion resistance
  • Requires Certification
Dimensions & Measurements
Height
7-22/25 in
Length
1-3/4 in
Package Quantity
Pack of 2
Width
4-1/5 in
Characteristics & Features
Brand Model Compatibility
CXI™ 8520-01
Collection
CXi/CXt
Color Finish Category
Blacks
Color Finish Name
Black
Warranty & Product Information
Green Seal Certified
No
Product Type
Installation Kit
UPC
073852519723