This product requires certification to purchase.

2000ml Wall Mount ABS Push-Style Soap Dispenser in Graphite (Case of 6)

GOJO

FMX-20™ 2000ml Wall Mount ABS Push-Style Soap Dispenser in Graphite (Case of 6)

  • Fast #
  • Part #G523406
  • Item #7564500
  • Manufacturer Part #5234-06
3.4 out of 5 Customer Rating
Brand image
GOJO

FMX-20™ 2000ml Wall Mount ABS Push-Style Soap Dispenser in Graphite (Case of 6)

  • Fast #
  • Part #G523406
  • Item #7564500
  • Manufacturer Part #5234-06
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Push-Style Dispenser for PURELL® Brand HEALTHY SOAP®
  • High-capacity 2000 mL system needs refill changes less often
  • Large sight window makes it easy to check refill level
  • Uses PURELL® FMX-20™ 2000 mL PURELL® Brand HEALTHY SOAP® refills
  • Collapsible, SANITARY SEALED™ PET refill bottle with removable collar for easy recycling
  • LOCK OR NOT™ technology - can convert to a locking system
  • ADA compliant, one-handed push operation
  • Guaranteed reliability
Product Information
  • Requires Certification
  • ADA Compliant

Documents

Dimensions & Measurements
Capacity
2000 mL
Height
4-17/25 in
Length
11-33/50 in
Package Quantity
Case of 6
Width
6-1/2 in
Characteristics & Features
Brand Model Compatibility
Purell® Brand Healthy Soap®
Collection
FMX-20™
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Installation Type
Wall Mount
Material
Plastic
Material Type
ABS
Electrical & Operational Information
Power Source
Manual
Warranty & Product Information
ADA Compliant
Yes