This product requires certification to purchase.

Education Fragrance Free Foam Refill, 2000 mL (Case of 2)

GOJO

HEALTHY SOAP® Education Fragrance Free Foam Refill, 2000 mL (Case of 2)

  • Fast #
  • Part #G521202
  • Item #7445369
  • Manufacturer Part #5212-02
5 out of 5 Customer Rating
Brand image
GOJO

HEALTHY SOAP® Education Fragrance Free Foam Refill, 2000 mL (Case of 2)

  • Fast #
  • Part #G521202
  • Item #7445369
  • Manufacturer Part #5212-02
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Each new refill comes with its own energy source - a coin cell battery integrated into the refill
  • Helps wash away dirt and germs commonly found in schools
  • Designed for all skin types
  • ECOLOGO® Certified to Standard Name UL 2784
  • USDA Certified Biobased Product
  • Hypoallergenic
  • Enriched with moisturizers
  • Dye-free
  • SANITARY SEALED™ PET refill is easily recycled
  • 2000 mL Refill for PURELL® FMX-20™ Push-Style Soap Dispensers
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
2000 mL
Height
8-3/10 in
Length
4-3/100 in
Package Quantity
Case of 2
Size
2000 mL
Width
3 in
Characteristics & Features
Collection
HEALTHY SOAP®
Color Finish Category
Clear
Color Finish Name
Clear
Warranty & Product Information
Application
Commercial
Green Seal Certified
No
Type
G521202
UPC
073852501780