This product requires certification to purchase.

Invigorating Conditioning Shampoo & Body Wash, 1250 mL Refill (Case of 3)

GOJO

Invigorating Conditioning Shampoo & Body Wash, 1250 mL Refill (Case of 3)

  • Fast #
  • Part #G882303
  • Item #10765712
  • Manufacturer Part #8823-03
5 out of 5 Customer Rating
Brand image
GOJO

Invigorating Conditioning Shampoo & Body Wash, 1250 mL Refill (Case of 3)

  • Fast #
  • Part #G882303
  • Item #10765712
  • Manufacturer Part #8823-03
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • High-quality, rich liquid includes natural moisturizers and botanical extracts to clean and condition
  • USDA Certified Biobased Product
  • CONTROLLED COLLAPSE technology maintains bottle shape longer while emptying
  • SANITARY SEALED refill helps prevent contamination
  • Requires Certification

Documents

Dimensions & Measurements
Size
1250 ml
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Warranty & Product Information
EcoLogo Certified
Yes
Green Seal Certified
No
Product Type
Body Wash
Type
G882303
UPC
073852046588