This product requires certification to purchase.

1/2 gal Lotion in Orange

GOJO

Natural Orange™ 1/2 gal Lotion in Orange

  • Fast #
  • Part #G095804
  • Item #1768699
  • Manufacturer Part #0958-04
4.3 out of 5 Customer Rating
Brand image
GOJO

Natural Orange™ 1/2 gal Lotion in Orange

  • Fast #
  • Part #G095804
  • Item #1768699
  • Manufacturer Part #0958-04
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Quick-acting lotion formula
  • Cleans without harsh solvents
  • Contains pumice scrubbing particles
  • Effective on dirt, oil and grease
  • Natural citrus ingredient
  • Heavy duty hand cleaner
  • 1/2 gallon pump bottle
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
1/2 gal
Size
1/2 gal
Characteristics & Features
Collection
Natural Orange™
Color Finish Category
Oranges
Color Finish Name
Orange
Warranty & Product Information
Application
Commercial
UPC
073852009583