This product requires certification to purchase.

2000ml Smooth Hand Cleaner Refill for Pro™TDX™ Dispenser

GOJO

Natural Orange™ 2000ml Smooth Hand Cleaner Refill for Pro™TDX™ Dispenser

  • Fast #
  • Part #G725004
  • Item #7481305
  • Manufacturer Part #7250-04
4.5 out of 5 Customer Rating
Brand image
GOJO

Natural Orange™ 2000ml Smooth Hand Cleaner Refill for Pro™TDX™ Dispenser

  • Fast #
  • Part #G725004
  • Item #7481305
  • Manufacturer Part #7250-04
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • An economical, quick acting lotion formula for cleaning a broad range of industrial soils, medium dirt and grease
  • Contains baby oil and a citrus scent
  • Use dispenser: 7200 01, 7205 01, 7500 01
  • USDA: E4.
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
2000 mL
Package Quantity
Case of 4
Size
2000 mL
Characteristics & Features
Collection
Natural Orange™
Color Finish Category
Pinks
Color Finish Name
Pink
Warranty & Product Information
Application
Commercial
Green Seal Certified
No